Nidek Components (formerly Nidec Copal Electronics) Potentiometer Sensor 3-turn type 5KΩ

Sebelum PPN:
Rp879.900
Spesifikasi
AS ONE Part Number67-0459-93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 3-turn sensor potentiometer.
The effective electrical angle is 1080°.
It is used as a rotation sensor in servo circuits, etc.
This can be used when a full 360° effective electrical angle per rotation is required, although it is not endless.
Feature
Specification
*Resistance value: 5kΩ*Number of revolutions: 3 revolutions*Linearity: ±1%*Temperature coefficient: ±400ppm/°C*Resistance element (wirewound, conductive, etc.): Conductive plastic*Rated power: 190mW*Mounting: Panel mounting*Optical, long life, etc.: Rotational life: 1 million revolutions

Ulasan Produk

Tidak ada ulasan