PILZ Safety relay 48→ 240 V ac/dc 2 channels 3 safety contacts

Sebelum PPN:
Rp15.999.900 - Rp25.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safety function Safety relays meet the following safety requirements: The circuit is internally redundant with built-in self-monitoring. Even if a component fails, the safety device remains in effect. Automatically tests safety device relays for correct opening and closing during each on-off cycle
Feature
Specification
* Supply voltage: 48 -> 240V ac/dc* Number of channels: 2* Safety contacts: 3* Function: Expansion module* Auxiliary contacts: 1* Reset method: Monitored* Range: PNOZ s6* Terminal type: Screw* Width: 22.5mm* Performance level: E* Code number: 191-9866

Ulasan Produk

Tidak ada ulasan