PILZ Safety relay 24 V dc 2 channels 4 safety contacts

Sebelum PPN:
Rp9.899.900
Spesifikasi
AS ONE Part Number65-8078-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safety function Safety relays meet the following safety requirements: The circuit is internally redundant with built-in self-monitoring. Even if a component fails, the safety device remains in effect. Automatically tests safety device relays for correct opening and closing during each on-off cycle
Feature
Specification
* Supply voltage: 24 V dc * Number of channels: 2 * Safety contacts: 4 * Function: Expansion module * Auxiliary contacts: 1 * Reset method: Automatic * Range: PNOZ s7.2 * Terminal type: Cage clamp * Depth: 120 mm * Performance level: E * Code number: 191-9870

Ulasan Produk

Tidak ada ulasan