LEDIL LED Lens Polycarbonate PC Clear Bullet Shape 1 Set 144 Pieces

Sebelum PPN:
Rp17.999.900
Spesifikasi
AS ONE Part Number65-7235-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ledil lenses are the industry's most popular lenses for LED lighting. The lens is of excellent quality and made of ART material, but requires proper thermal design to avoid visible damage during operation. High efficiency and good luminosity RoHS compliant (as of October 2022)
Feature
Specification
*Quantity: 1 tray (144 pieces) *Lens shape: bullet type *Number of LEDs per lens: 1 *Lens color: clear *Lens material: polycarbonate (PC) *Code number: 216-9761

Ulasan Produk

Tidak ada ulasan