LEDIL LED reflector 1 box 25 pieces

Sebelum PPN:
Rp2.599.900
Spesifikasi
AS ONE Part Number65-7259-03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ledil LED reflector with a 24 ° beam angle. Made of aluminum. The reflector has an outer diameter of 70 mm. It has an anodized coating. It is metallic in color. RoHS compliant (as of October 2022)
Feature
Specification
*Series: ALISE-70*Beam angle: 24°*Dimensions: 70.0 x 42mm*Compatible products: Bridgelux, Citizen, COB LED, Lumileds, Samsung*Fixing method: Socket*Code number: 201-7697

Ulasan Produk

Tidak ada ulasan