LEDIL LED reflector 1 box 25 pieces

Sebelum PPN:
Rp2.699.900
Spesifikasi
AS ONE Part Number65-7259-02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Ledil LED reflector has a spot beam angle of 15°. It is made of aluminum. The reflector has an outer diameter of 110 mm. It has an anodized coating. It is metallic in color. RoHS compliant (as of October 2022)
Feature
Specification
*Series: ALISE-110*Beam angle: 15°*Dimensions: 110.0 x 65mm*Compatible products: Bridgelux, Citizen, COB LED, Cree, Samsung*Fixing method: Socket*Code number: 201-7695

Ulasan Produk

Tidak ada ulasan