FCT - A MOLEX COMPANY D-Sub Backshell FPHGR Series 15-Pole A Silver

Sebelum PPN:
Rp379.900
Spesifikasi
AS ONE Part Number65-7775-51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FCT - D-Sub Hood
This is a shielded D-Sub hood product made by FCT.
Features:
812-6318 Snap-on hood, size 1 812-6315 Snap-on hood, size 2 812-6324 Snap-on hood, size 3 812-6321 Snap-on hood, size 4 812-6337 Snap-on hood, size 5 812-6447 Straight/right angle exit, size 1 812-6440 Straight/right angle exit, size 2 812-6444 Straight/right angle exit, size 3
Feature
Specification
*Number of poles: 15*Housing material: ABS*Connection direction: angle, straight*Color: Silver*Housing material treatment: nickel*Series: FPHGR*Code number: 812-6440

Ulasan Produk

Tidak ada ulasan