XP POWER DC-DC Converter Non-Isolated High Voltage Type 5mA 22→ 30 V dc 30W

Sebelum PPN:
Rp53.999.900
Spesifikasi
AS ONE Part Number65-7226-05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HRL30 series is a line of compact 30 W regulated high voltage DC-DC converters delivering voltages up to 6 kV. The HRL30 features voltage and current mode control and monitoring. Its unique design topology allows it to precisely deliver high voltages with high efficiency and low EMI. It offers constant voltage and constant current operation with automatic crossover and current limit modes to ensure that the supply current does not exceed the programmed current level. With digitally compatible voltage and current monitoring and control, it is useful for a wide range of high voltage applications. +24 V dc input [22 → 30 V] Output voltage / current regulation Programmable voltage / current from 0 → 100% Voltage and current monitor outputs Operating temperature: -40°C to +70°C Short circuit, arc and overload protection On-board +5 V reference Efficiency >: 80% Low ripple <: 0.05% Premier thermal performance Applications Mass Spectrometry Electrophoresis E-Beam / Ion Beam Electrostatic Chucks Capacitor Charging Photomultiplier Tubes Scanning Electron Microscopy
Feature
Specification
*Output voltage: 0 -> 6000V dc*Input voltage range: 22 -> 30 V dc*Nominal input voltage: 24 V dc*Rated power: 30W*Output current: 5mA*Mounting type: Through hole*Number of outputs: 1*Efficiency: 85%*Minimum temperature: -40°C*Maximum temperature: +70°C*Load regulation: 0.01%*Line regulation: 0.01%*Maximum input current: 1.5 (Full Load) A, 100 (No Load) mA*Code number: 189-5033

Ulasan Produk

Tidak ada ulasan