XP POWER DC-DC converter Vout: 24V dc 9 → 36 V dc 6W

Sebelum PPN:
Rp2.299.900
Spesifikasi
AS ONE Part Number65-7220-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5.1 → 48 V dc regulated single/dual output 4:1 wide input range, nominal 12 V, 24 V dc, 48 V dc Fully enclosed chassis mounting Remote on/off 3 kV dc isolation Operating temperature: -40 → Full power support up to +105 °C and 80 °C MTBF>: 4 hours 3 year warranty
Feature
Specification
*Output voltage: 24V dc*Input voltage range: 9-> 36 V dc*Nominal input voltage: 24 V dc*Isolation voltage: 3000 (Minimum)V dc*Rated power: 6W*Output current: 250mA*Mounting type: chassis mount*Number of outputs: 1*Efficiency: 85%*Package: sealed type*Minimum temperature: -40°C*Width: 34mm*Code number: 191-7755

Ulasan Produk

Tidak ada ulasan