RECOM AC/DC Converter 2.5A 60W

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number65-7214-41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recom's Industrial + Domestic + Medical grade AC/DC converter series RACM60-K/OF delivers up to +85°C with derating or forced air cooling at fixed output power with natural convection only. This compact module is designed to maximize overall efficiency levels over the full output load range with a focus on enhancing thermal performance for space-constrained systems. The robust built-in Class B EMC filter has ample margin and allows for both Class II or Class I PELV with earthed output. The RACM60-K/OF has a range of medical safety and medical EMC certifications and is designed to meet B and BF requirements. ANSI/AAMI ES60601-1 Ed 31 certified CSA/CAN-C222 No 60601-1: 14 certified Operating altitude: 4000/5000 m (Medical/ITE
Feature
Specification
*Series: RACM60-K/OF*Output current: 2.5A*Rated power: 60W*Number of outputs: 1*Input voltage: 80 -> 264V ac*Package type: Open frame*Medical standard certification: Yes*Code number: 210-7053

Ulasan Produk

Tidak ada ulasan