RECOM AC/DC Converter 1.667A 40W

Sebelum PPN:
Rp1.099.900
Spesifikasi
AS ONE Part Number65-7213-99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recom ultra compact and versatile industrial + domestic + medical grade AC/DC converter series provides fixed output power of -40 +60°C with natural convection only, up to +85°C with derating or forced air cooling. The compact modules are designed to maximize overall efficiency levels over the full output load range with a focus on enhancing thermal performance for space-constrained systems. The robust built-in Class B EMC filter allows for either Class II or Class I PELV with earthed output installation with ample margin. The RACM40-K has a range of medical safety and medical EMC approvals and is designed to meet B and BF requirements. ANSI / AAMI ES60601-1 certified CSA/CAN-C222 No 60601-1: 14 certified Operating altitude: 5000 m (Medical / ITE
Feature
Specification
*Series: RACM40-K/OF*Output current: 1.667A*Rated power: 40W*Number of outputs: 1*Input voltage: 80 -> 264V ac*Package type: Open frame*Medical standard certification: Yes*Code number: 210-7050

Ulasan Produk

Tidak ada ulasan