Texas Instruments Dual-circuit high-performance audio operational amplifier

Sebelum PPN:
Rp519.900
Spesifikasi
AS ONE Part Number67-0457-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a new generation audio op amp developed by National Semiconductor, which is now part of TI.
All of the specifications that are important in audio are one level higher than those of the standard NE5532 model for high-end audio.
Compared to ultra-high performance industrial products, this product offers excellent cost performance for its performance.
Feature
Specification
*Package: DIP8*Number of circuits: 2 circuits*Structure or input configuration: Power supply voltage: ±2.5 to ±17V*Power supply current: GBW (typ): 55MHz*SR (typ): ±20V/μs*Input offset voltage: ±0.1mV (typ)*Input offset drift voltage (typ): 0.2μV/°C*Operating temperature: -40°C to +85°C*IN NOISE (1KHz): 2.7nV/√hZ*Notes: Low distortion, for high quality audio

Ulasan Produk

Tidak ada ulasan