APEM 15mA Touch Switch Capacitive Latch Red

Sebelum PPN:
Rp2.999.900
Spesifikasi
AS ONE Part Number65-7835-90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CG Series switches are designed to be actuated with the touch of a finger, mounted under a non-conductive face (glass or polycarbonate) and actuated from the front, transforming an inactive face into an active interface. Available in momentary and latching, ideal for interactive applications. 5.4 million cycles Auto-calibration feature Easy to install, ready to use Under-panel mounting: easy to clean, rugged, and shielded No panel cut-outs required Long-life adhesive, vibration resistant Dot illumination option
Feature
Specification
*Switch type: Capacitive type*Operating characteristics: Latch*Input voltage Max: 24V dc*Output type: NPN*Illumination: Yes*LED color: Red*Rated current: 15mA*Code number: 195-8743

Ulasan Produk

Tidak ada ulasan