BAUMER Photoelectric sensor block type detection range 250 mm

Sebelum PPN:
Rp109.999.900
Spesifikasi
AS ONE Part Number65-7291-46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baumer's 50mm laser distance measurement OADM distance sensor features a built-in microcontroller for precise output. Intelligent internal signal analysis allows the sensor to be positioned precisely using a small visible laser spot, regardless of color or surface type. It has an analog output via a 5-pin M12 connector. Operating temperature: 0 → +50°C Protection class IP 67
Feature
Specification
*Sensor style: Block type*Detection type: Distance*Detection range: 250 mm*Output type: Analog PNP*Electrical connection: M12 5-pin connector*Series: OADM 20I*Code number: 210-7836

Ulasan Produk

Tidak ada ulasan