FESTO Pressure Sensor M5

Sebelum PPN:
Rp7.899.900
Spesifikasi
AS ONE Part Number65-7988-92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FESTO hollow bolts are made from anodized aluminum and are used in combination with LK or TK components for multiple distributor functions. Copper and PTFE free
Feature
Specification
*Suitable media: air, gas *Pressure resistance: 15 bar *Supply voltage: 35V dc *IP protection rating: IP40 *Port connection: M5 *Maximum operating pressure: 10 bar *Code number: 203-8923

Ulasan Produk

Tidak ada ulasan