WERMA Indicator light with buzzer

Sebelum PPN:
Rp6.399.900
Spesifikasi
AS ONE Part Number65-7323-13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Werma Signal Technik Mini Sounder or Continuous Pulse is a quick and easy way to create optimal signal solutions. The sounder housing is gray and the material used is PC/ABS. It is RoHS compliant (as of October 2022) and has an IP66 protection rating. Operating temperature range: -30 → +60 °C Push-in Terminal Connection Protection class 2 Flashing frequency: 1 Hz
Feature
Specification
*Power supply voltage: 24 V dc*Light color: Green*Installation method: Base mounting*Current type: AC/DC*Light effect: Flashing, continuous*Sound pressure level/1m: 95dB*Series: EvoSIGNAL Mini*Bulb type: LED light*Body color: Gray*Maximum decibels: 95dB*IP protection rating: IP66*Representative standards: CE certified, cULus certified, EAC, UKCA, WEE*Code number: 197-4256

Ulasan Produk

Tidak ada ulasan