Lovato Float Switch Polypropylene

Sebelum PPN:
Rp4.099.900
Spesifikasi
AS ONE Part Number65-7315-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lovato float switches are used in the automation of electrical equipment such as pumps and solenoid valves. The cable is a 3x1 type, with three wires, which allows you to select fill/drain function when wiring the regulator. It has a neoprene cable and is 10m long. TUV certified
Feature
Specification
*Detection type: Float *Body material: Polypropylene *Cable length: 10m *Code number: 224-7395

Ulasan Produk

Tidak ada ulasan