Lovato Power Meter LCD 6 + 1 digit DME Series

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-7301-82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DME D300T2 is a three-phase active/reactive energy meter for direct connection. It is suitable for currents up to 80 A. Apart from the energy measurements, a total of 45 measurements can be measured on the backlit LCD display. The DME D300T2 has a standard 4U (72 mm wide) modular housing with sealed terminal blocks. Modular 35 mm DIN rail housing, 4U (72 mm wide) Direct connection of currents up to 80 A Backlit LCD display 6 + 1 digit meter 3 keys for measurement selection and programming Total active and reactive energy meter Partial active and reactive energy meter, can be cleared Time counter, total, and partial Pulse LED for active energy consumption Display of instantaneous consumption (active power) 2 programmable static outputs (for pulse or alarm thresholds) 2 AC inputs for rate selection.
Feature
Specification
*Display type: LCD*Number of display digits: 6 + 1*Number of phases: 3*Pulse output: Yes*Depth: 58mm*Accuracy: Class 1*Operating temperature Min: -25°C*Operating temperature Max: +55°C*Operating principle: Digital*Series: DME*Code number: 184-3085

Ulasan Produk

Tidak ada ulasan