Lovato Power Meter LCD 6 + 1 digit DME Series

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number65-7266-06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DME D300T2MID is a direct connection, three-phase active and reactive energy meter for currents up to 80 A with two static options. In addition to power measurements, it is possible to measure additional quantities which can be displayed on the backlit LCD display. The DME D300T2MID has a standard 4U (72 mm wide) modular housing and is supplied with sealable terminal blocks. Modular 35 mm DIN rail housing, 4U (72 mm wide) Direct connection for currents up to 80 A Backlit LCD display 6+1 digit counter 3 keys for measurement selection and programming Total active and reactive energy meter Partial active and reactive energy meter, can be cleared System and phase energy meter 3 hour counter Pulse LED for active energy consumption Display of instantaneous consumption (active power) 2 programmable static outputs 2 AC inputs for tariff selection.
Feature
Specification
*Display type: LCD*Number of display digits: 6 + 1*Number of phases: 3*Pulse output: Yes*Depth: 58mm*Accuracy: Class B*Operating temperature Min: -25°C*Operating temperature Max: +55°C*Operating principle: Electronic*Measuring range: 85 -> 264V*Code number: 183-4273

Ulasan Produk

Tidak ada ulasan