WEIDMULLER Clamp bracket LU series 15mm pitch 1 row 5 poles

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number65-7523-41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weidmuller PCB connectors mount to extreme current and voltage PCB THT solder connections in all power electronic applications such as solar inverters, frequency converters, servo controllers, power supplies Conductor outlet direction: 180° Pitch unit: mm (P) 15mm
Feature
Specification
*Number of poles: 5*Pitch: 15mm*Number of rows: 1*Mounting type: PCB*Series: LU*Code number: 214-4665

Ulasan Produk

Tidak ada ulasan