ITT CANNON ITT Cannon Circular Connector 4-Pole Cable Mount

Sebelum PPN:
Rp489.900
Spesifikasi
AS ONE Part Number65-7650-48
Number of Poles4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
mini Sure-Seal Cable Plugs These Mini Sure-Seal connector plugs from ITT Canon are available in 2, 3 or 4 pin/socket combinations and are designed to allow easy and reliable mating with corresponding Mini Sure-Seal connectors. The one-piece moulded body is rated IP67, providing excellent protection against water and dust. The result is an ideal connection for industrial and automotive applications.
Feature
Specification
*Mounting type: Cable mount *Plug/Socket: Plug *Termination method: Crimp *Contact gender: Male to female *Connection direction: Straight *Series: Sure Seal *Code number: 341-2989

Ulasan Produk

Tidak ada ulasan