NORCOMP D-sub connector 13 poles female panel mount

Sebelum PPN:
Rp609.900
Spesifikasi
AS ONE Part Number65-7508-45
Number of Poles13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Norcomp Solder Cup D-Sub Mixed Contacts use machined threaded contacts for high reliability. One connector can handle signal, high current, and high voltage. Features 40 amp power contacts. Nickel plated and made of copper alloy material. Has 1 Contacts pre-assembled into insulator. Operating temperature -55 → +125°C
Feature
Specification
*Male/female: Female*Connection direction: Straight*Mounting type: Panel mount*Pitch: 2.77mm*Series: 680M*Code number: 205-4741

Ulasan Produk

Tidak ada ulasan