XP POWER XP Power Switching Power Supply 24V dc 420mA 10W ECL10US24-E

Sebelum PPN:
Rp1.399.900
Spesifikasi
Efficiency0.82
Input Voltage (V)120->370dc,85->264ac
Length (mm)52.4
Minimum Temperature (°C)-20
Number of Outputs1
Output Current (mA)420
Output voltage (V)24dc
PackageClosed type
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)10
Surface Mount DevicePCB mount
Width (mm)27.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - ECL Series 5 -> 30W AC-DC Power Supplies. XP Power's ECL series offers an impressive line of single, dual and triple output 5 -> 30 W AC-DC power supplies. These ultra compact power supplies are available in open board mount, open chassis mount, enclosed board mount and enclosed chassis mount versions. They feature no-load input power of less than 0.3W, peak load capability and high efficiency up to 84%. . 5 -> 30 W AC-DC Power Supplies Single, Dual and Triple Output

Ulasan Produk

Tidak ada ulasan