Texas Instruments Texas Instruments Converter, 5A, 42V, Surface Mount LM22677TJE-ADJ/NOPB

Sebelum PPN:
Rp299.900
Spesifikasi
Dimensions (mm)10.16x9.85x2
Input Voltage (V)(Max)42,(Min) 4.5
Number of Outputs1
Number of Pins7
Output Current (A)5
Output Typevariable
Output voltage (V)(Min)1.258
PackageD2PAK (TO-263)
ROHS Directive (Corresponding to 10 Substances)Correspondence
RegulatorBack Controller
Surface Mount DeviceSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
SIMPLE SWITCHER(R) Step-Down Regulators, LM2267x / LM22680 Series. Wide input voltage range: 4.5 to 42 V Internally compensated voltage mode control for small BOM count Stable with low ESR ceramic capacitors Switching frequency: 500 kHz (adjustable from 200 kHz to 1 MHz) Precision enable pin Integrated boot diode Integrated soft-start function Fully compatible with WEBENCH(R) designs

Ulasan Produk

Tidak ada ulasan