Texas Instruments Texas Instruments Op Amp, Surface Mount, Single Circuit, Single Power Supply, LMV321M7/NOPB

Sebelum PPN:
Rp36.900
Spesifikasi
FeatureLow Voltage Operational Amplifiers, LMV Series
Maximum Operating Temperature (°C)85
Number of Circuits1
Number of Pins5
PackageSC-70
Power Supply TypeSingle power supply
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Rail-to-rail: Rail-to-rail output *Typical gain bandwidth product: 1MHz *Typical single supply voltage: 3V, 5V *Typical slew rate: 1V/μs *Typical input voltage noise density: 39nV/√Hz

Ulasan Produk

Tidak ada ulasan