onsemi onsemi N-channel MOSFET 60 V 50 A Through-hole Package TO-220AB 3-pin

Sebelum PPN:
Rp109.900
Spesifikasi
Channel TypeN
FeatureMegaFET MOSFET, Fairchild Semiconductor. With feature sizes approaching those of LSI integrated circuits, the MegaFET process optimizes silicon utilization to deliver superior performance.
Maximum Power Consumption (W)131
Number of Pins3
PackageTO-220AB
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesMegaFET
Surface Mount DeviceThrough hole
transistor configurationSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Minimum gate threshold voltage: 2V Maximum continuous drain current: 50 A Typical gate charge @ Vgs: 125 nC @ 20 V

Ulasan Produk

Tidak ada ulasan