onsemi Photodiode onsemi Si through hole mounting 5mm package

Sebelum PPN:
Rp469.900
Spesifikasi
Diode(Material)Si
Height (mm)8.77
Length (mm)4.95
Number of Pins2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceThrough-hole mounting
Wavelength (nm)Peak Sensitivity: 880

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
QSD2030F PIN Photodiode. Fairchild Semiconductor's QSD2030F is a plastic silicon PIN photodiode. It is housed in a standard 5 mm (T-1 3/4) through-hole package. The QSD2030F is housed in a black epoxy package with a daylight filter that blocks ambient visible light. . QSD2030F Photodiode Features: PIN photodiode 5 mm (T-1 3/4) package Wide reception angle: 40° Daylight filter High sensitivity Wavelength

Ulasan Produk

Tidak ada ulasan