onsemi onsemi Zener Diode 15V Through Hole 1W

Sebelum PPN:
Rp89.900
Spesifikasi
Dimensions (mm)5.21x2.72x2.72
Diode(Composition) Single
Maximum Power Consumption (W)1
Number of Pins2
Operating Temperature (°C)(Min)-65
ROHS Directive (Corresponding to 10 Substances)Correspondence
Test Current (mA)15
Zener Voltage Tolerance (%)5
number of element per chip1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Zener Diode 1 W, BZX85C Series, Fairchild Semiconductor. The ON Semiconductor BZX85 series is a 1 W zener diode series with excellent operating characteristics and tight limits. It reflects the superior features of silicon oxide passivated junctions. These diodes are axially leaded with sealed glass packages providing protection in all common environmental conditions. . Features. - Zener voltage range: 3.3 -> 85 V - Class 3 ESD rating

Ulasan Produk

Tidak ada ulasan