onsemi onsemi Rectifier Bridge Diode Single Phase 1.5A, 1000V, 8.51 x 6.5 x 2.6mm, DF10S

Sebelum PPN:
Rp219.900
Spesifikasi
Circuit ConfigurationSingle
Dimensions (mm)8.51x6.5x2.6
Height (mm)2.6
Number of Pins4
Operating Temperature (°C)-55~+150
Peak Non-Repetitive Forward Surge Current (A)50
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL files E111753 and E326243. Surface mount bridge rectifiers, DFxxS series, Fairchild Semiconductor. Glass passivated chip junction Low DC reverse current

Ulasan Produk

Tidak ada ulasan