RECOM Recom DC-DC converter Vout: ±5V dc 4.5→ 5.5 V dc, 1W, R1D-0505

Sebelum PPN:
Rp8.499.900
Spesifikasi
Input Voltage (V)Nominal 5 dc
Input Voltage Range (V)4.5-> 5.5 dc
Insulation Voltage (kV)3 dc
Length (mm)15.24
Maximum Temperature (°C)100
Number of Outputs2
Output Current±100mA
Output voltage (V)±5 dc
PackageSMD
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)1
SeriesR1D
Surface Mount DeviceSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Isolated versions available, UL60950-1. CB, CSA, UL recognized parts. Operating temperature is without derating. MTBF is per MIL-HDBK 217F (+25°C). Recom 1W SMD Single/Dual Output Isolated Unregulated DC-DC Converters - R1S; R1D Series. Enclosed, non-potted, open frame type converters Full power at 100°C ambient 1 kVdc isolation voltage Short circuit protected High efficiency up to 84%

Ulasan Produk

Tidak ada ulasan