EAO Emergency stop push button switch

Sebelum PPN:
Rp2.899.900
Spesifikasi
AS ONE Part Number65-7834-72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Industrial or process automation equipment Ideal for machines, especially handheld control units Robots Platforms for material handling and lifting Medical equipment Robust monoblock with a reliable and fail-safe design Very short back panel depth Attractive, modern design Reliable and long service life Clearly visible lighting Mounting cut-out: 22.3 mm plug-in (2.8 mm x 0.5 mm) and 300 mm flat ribbon cable connection Switch rated up to 250 V, max. 3 A
Feature
Specification
*Series: Compact*Cutout diameter: 22.3mm*Push button shape: Round*Color: Black*Contact configuration: 1NC, 1NO*Depth: 26mm*Illumination: Yes*Mounting type: Panel mount*IP protection rating: IP65, IP67*Circuit: Single pole single throw*Rated voltage: 240V ac*Push button material: Plastic*Code number: 194-2033

Ulasan Produk

Tidak ada ulasan