SAMTEC Coaxial Connector Plug Cable Mount

Sebelum PPN:
Rp2.499.900
Spesifikasi
AS ONE Part Number65-7590-90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec offers cables with bayonet, threaded and push-on coupling features. Fits a variety of industry standard cables. These high frequency cable connectors are manufactured with precision tolerance interfaces for excellent repeatability and high mechanical stability. Performance: up to 18 GHz 0.047 to 0.277 low loss cable connectors for flexible, semi-rigid cable types Direct solder or solder clamp
Feature
Specification
*Male/female: Male*Mounting type: Cable mount*Impedance: 50Ω*Connection method: Clamp*Connection direction: Straight*Bulkhead: None*Surface treatment: Body: Gold*Code number: 225-6230

Ulasan Produk

Tidak ada ulasan