HUBER & SUHNER Coaxial connector plug 1 box 100 pieces

Sebelum PPN:
Rp66.999.900
Spesifikasi
AS ONE Part Number65-7580-65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Huber & Suhner coaxial connectors have an impedance of 50 Ohms. They are electrical cables that consist of a tubular conductive shield surrounded by a tubular insulating layer around an inner conductor. The interface frequency is 4 GHz and the body is made of brass. The coaxial cable is durable, easy to install, and designed to transmit signals over long distances. Impedance: 50 Ohms Maximum Interface Frequency 4 GHz Center Contact Crimped Outer Contact Crimped Weight: 0.0098 kg Dynamic
Feature
Specification
*Male/female: Male*Connection method: Crimp*Connection direction: Straight*Compatible cable: Coaxial*Bulkhead: None*Surface treatment: Body: Brass*Polarity: Normal*Series: 11_BNC-50-2-13/133_NH*Code number: 205-9097

Ulasan Produk

Tidak ada ulasan