SAMTEC Coaxial Connector Jack PCB Mount SMA Connector 1 Set 100 Pieces

Sebelum PPN:
Rp22.999.900
Spesifikasi
AS ONE Part Number65-7554-93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec SMA Series female jacks feature 10μ′′ (0.25μm) gold plating on the gold center contact and gold plating on the gold outer contacts. They also feature right angle body orientation. Performance: up to 20 GHz / 40 Gbps Non-magnetic options available for medical and aerospace applications Operating temperature range: -65 → +125°C RoHS compliant (as of October 2022)
Feature
Specification
*Quantity: 1 tray (100 pieces)*Coaxial connector type: SMA connector*Mounting type: PCB mount*Impedance: 50Ω*Connection method: Surface mount*Connection direction: Right angle*Bulkhead: None*Code number: 200-2190

Ulasan Produk

Tidak ada ulasan