SAMTEC Coaxial Connector Jack PCB Mount BNC Connector 1 Set 36 Pieces

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-7679-93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec BNC7T Series is a 50 Ohm BNC with die-cast bulkhead jack through-hole termination. Right angle Performance: up to 4 GHz
Feature
Specification
*Quantity: 1 tray (36 pieces)*Coaxial connector type: BNC connector*Mounting type: Through hole*Wiring method: Through hole*Connection direction: Right angle*Bulkhead: Yes*Surface treatment: Body: Gold plating over nickel plating*Polarity: Normal*Series: BNC*Code number: 196-6633

Ulasan Produk

Tidak ada ulasan