WEIDMULLER Terminal block connector LSF series 7.5mm pitch 1 row 2 poles

Sebelum PPN:
Rp179.900
Spesifikasi
AS ONE Part Number65-7598-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PCB terminals of the Weidmuller Omnimate and LSF series are suitable for fully automatic assembly with reflow soldering (SMD) and feature a push-in conductor connection system. Insert the conductor and operate the slider in the same direction (TOP). Packaged as boxes or tapes on reels. The pitch length is optimized for 7.50 mm. Single or wire-on-wire connections can be easily removed without tools using wire-end ferrules. Processed automatically in reflow or vapor phase.
Feature
Specification
*Number of poles: 2*Pitch: 7.5mm*Number of rows: 1*Mounting type: Surface mount*Series: LSF*Code number: 227-8281

Ulasan Produk

Tidak ada ulasan