RECOM Built-in switching power supply 24V dc 167mA 4W

Sebelum PPN:
Rp479.900
Spesifikasi
AS ONE Part Number65-7220-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RAC04-K/277 series offers 4 Watts of continuous output power (6 W peak) without compromise in harsh industrial and domestic environments. These modules provide full load output power from -40 to 75°C over the full input range of 80 to 305 V ac. Peak Load capability is up to 150% to meet the dynamic power demands of your application. This fully enclosed AC/DC module series is ideal for applications worldwide that require no external components, such as automation, industry 4.0, IoT, domestic and home automation.
Feature
Specification
*Output voltage: 24V dc*Output current: 167mA*Rated power: 4W*Number of outputs: 1*Input voltage: 80 -> 305V ac*Mounting type: PCB mount*Package type: Sealed*Length: 36.7mm*Width: 27.2mm*Depth: 17.4mm*Weight: 30g*Efficiency: 80 (Typ.)%*Maximum temperature: +90°C*Minimum temperature: -40°C*Code number: 190-7753

Ulasan Produk

Tidak ada ulasan