XP POWER Built-in switching power supply 12V dc 3.34A 40W

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number65-7214-48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The FCS40 series is designed to minimize no-load power consumption and provide the highest efficiency. This series of single output ac-dc power supplies is housed in a low 1.04 inch high profile with a footprint of just 2 x 3 inches. The FCS40 delivers convection cooled up to 40 W with a full input range of 90 to 264 V ac and can also operate at 80 V ac with minimal derating. The power supply features two AC line fuses required for medical applications. The FCS40 series' low profile and low noise make it ideal for
Feature
Specification
*Output voltage: 12V dc*Output current: 3.34A*Rated power: 40W*Number of outputs: 1*Input voltage: 80 -> 264V ac*Mounting type: chassis mount*Package type: open frame*Length: 76.2mm*Width: 50.8mm*Depth: 26.4 (With Pin)mm*Weight: 86g*Medical standard certification: Yes*Minimum temperature: -25°C*Code number: 177-7641

Ulasan Produk

Tidak ada ulasan