SOURIAU Circular Connector 6-way Standard Free Hanging

Sebelum PPN:
Rp809.900
Spesifikasi
AS ONE Part Number65-7502-51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Souriau's plastic in-line receptacles come with cable gland backshells. The UTS series is a circular plastic connector with 1/3 bayonet coupling. An audible click ensures a precise connection, allowing for quick connection. Developed to comply with major electrical IEC and UL standards, the UTS guarantees safety conditions for installers and users. Waterproof and UV-resistant (IP68 / 69K seal level), the UTS series for outdoor use offers a long lifespan and no maintenance required for the connector. UTS High Sealing
Feature
Specification
*Number of poles: 6*Mounting type: Free hanging*Connector size: Standard*Connection method: Crimp*Series: UTS*Code number: 217-2871

Ulasan Produk

Tidak ada ulasan