BULGIN Circular Connector 4 Pole M12 Cable Mount Panel Mount

Sebelum PPN:
Rp1.499.900 - Rp4.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bulgin M12 circular connectors are established as one of the most reliable and efficient connection standards for industrial machinery and factory automation applications. Ideal for sensor connections as well as various fieldbus systems IP67 rating High performance
Feature
Specification
*Number of poles: 4*Mounting type: Cable mount, panel mount*Connector size: M12*Plug/socket: Socket*Series: M12*Code number: 208-8060

Ulasan Produk

Tidak ada ulasan