SOURIAU Circular Connector 32-way Standard Cable Mount

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number65-7508-47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Souriau plastic plugs come with cable gland backshells. The UTS series is a circular plastic connector with 1/3 bayonet coupling. An audible click ensures a precise connection, allowing for quick connection. Developed to comply with major electrical IEC and UL standards, the UTS guarantees safety conditions for installers and users. Waterproof and UV-resistant (IP68 / 69K seal level), the UTS series for outdoor use provides a long life and maintenance-free connector. UTS high-sealing options include
Feature
Specification
*Number of poles: 32*Mounting type: Cable mount*Connector size: Standard*Plug/socket: Plug*Connection method: Crimp*Series: UTS*Code number: 217-2872

Ulasan Produk

Tidak ada ulasan