Socomec Tube fuse 63A 6.3 x 32mm 500V ac 1 box of 3

Sebelum PPN:
Rp2.199.900
Spesifikasi
AS ONE Part Number65-8079-82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SOCOMEC industrial fuses protect equipment and personnel against overcurrents in all low-voltage electrical circuits. SOCOMEC industrial fuses protect equipment and personnel against overcurrents in all low-voltage electrical circuits. Benefits High level of performance High breaking capacity: 120 kA (400 / 500 V), 80 kA (690 V) High short-circuit limiting capacity Simple and reliable identification High reliability Simplicity of manufacture and function (Joule effect) guarantees absolute protection over the long term. No deterioration of fuse characteristics over time. Extremely safe No break-in time (heat) when fault is cleared (heat)
Feature
Specification
*Rated current: 63A*Fuse size: 6.3 x 32mm*Rated voltage: 500V ac*Overall dimensions: 6.3 x 32mm*Application category: gG*Series: NFC-DIN*Code number: 172-3022

Ulasan Produk

Tidak ada ulasan