FUJITSU Relay 12V dc 1c contact PCB mount type

Sebelum PPN:
Rp229.900
Spesifikasi
AS ONE Part Number65-8083-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2 pole 16 A, high sensitivity with 1 form A / 1 form C coil High insulation in a small package (between coil and contacts) Insulation distance: 10 mm (min), Dielectric strength: 5,000 V ac Surge strength: 10,000V Cadmium-free contacts Sealed type, RTIII
Feature
Specification
*Coil voltage: 12V dc*Contact configuration: SPDT*Mounting type: PCB mount*Number of poles: 1*Terminal type: PCB pin*Coil resistance: 360 °*Coil power: 400mW*Maximum switching voltage AC: 440V ac*Length: 29.3mm*Series: FTR-K1*Maximum switching power AC: 4 kVA*Code number: 195-8121

Ulasan Produk

Tidak ada ulasan