SAMTEC Ribbon Cable

Sebelum PPN:
Rp679.900
Spesifikasi
AS ONE Part Number65-7429-85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec FFSD Series Tiger Eye IDC flat cable. Also features reliable Tiger Eye contacts, with polarizing key and optional strain relief. Dual row 1.27mm pitch connector has 40 positions. Operating temperature range: -40 to +105°C. Current rating: 2.3A/pin.
Feature
Specification
*Line pitch: 1.27mm*Termination: Pre-terminated*CN1: Visit FFSD IDC*Connector A Gender: Female*CN2: Visit FFSD IDC*Connector B Gender: Female*AWG Size: 30 AWG*Series: FFSD*Length: 152.4mm*Rated Current: 2.3 A*Code Number: 208-1347

Ulasan Produk

Tidak ada ulasan