Nidek Components (formerly Nidec Copal Electronics) Slide switch, 1 circuit, 2 contacts, through hole pin, top setting type, contact gold

Sebelum PPN:
Rp32.900
Spesifikasi
AS ONE Part Number67-0459-72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A total of 48 types depending on circuit configuration, operation direction, and terminal type. Both silver and gold contacts are available. Stroke 2mm
High reliability thanks to reflow compatible twin contact mechanism
Feature
Specification
*Type: Slide switch*Implementation: PCB*Terminal shape: Through hole*Number of contacts: 2*Number of circuits: 1*Circuit configuration: SPDT*Contact operation: ON-ON*Operation part shape: Square*Rated voltage (DC): 50V*Rated current (DC): 0.2A*Length or diameter: 8.5mm*Width: 3.5mm*Thickness: 5.5mm*Series name: CL-SB

Ulasan Produk

Tidak ada ulasan