FESTO Cable lead NiBL series

Sebelum PPN:
Rp4.099.900
Spesifikasi
AS ONE Part Number65-8005-31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Connection Cable - NEBL-T12G4-E-2-N-LE4 The Festo NEBL connection cable is a 4-pin T-coded cable with M12 x 1 connection technology cable. It has a round construction with an open-ended connection suitable for energy chains. The cable is part of FESTO's Simple Motion series and with its wide range of functions makes it a perfect solution for easy movement between two mechanical end positions. Straight cable outlet The cable length is 2 meters Socket connection type
Feature
Specification
*Manufacturer series: NiBL*Accessory type: Cable*Connector type: M12*Length: 20m*Code number: 203-9838

Ulasan Produk

Tidak ada ulasan