VAN DAMME Ethernet Cable 100m Black S/FTP

Sebelum PPN:
Rp32.999.900
Spesifikasi
AS ONE Part Number65-7462-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Van Damme Tour CAT CAT 7 S/FTP Solid Conductor is a polyurethane (PUR) jacketed 0.56 mm solid conductor cable, screened per pair, with 80% overall braided shielding. Suitable for Gigabit and 100 Mbit data and Ethernet-based digital audio/video transmission. Long cable for Ethernet and Ethernet-based protocols. Fits up to 10G CAT 6A channels as recommended. Link Distance: 95 m Fluke DTX
Feature
Specification
*Quantity: 1 reel (1 piece) *LAN category: Cat7 *Termination: Unterminated *Length: 100m *Outer sheath material: Polyurethane *Outer color: Black *Code number: 219-8513

Ulasan Produk

Tidak ada ulasan