LEDIL LED reflector 1 box 25 pieces

Sebelum PPN:
Rp3.099.900
Spesifikasi
AS ONE Part Number65-7258-46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ledil LED reflector with a beam angle of 36 °. Made of aluminum. The reflector has an outer diameter of 110 mm. It has an anodized coating. It is metallic in color. RoHS compliant (as of October 2022)
Feature
Specification
*Series: ALISE-110*Beam angle: 36°*Dimensions: 110.0 x 65mm*Fixing method: Socket*Code number: 201-7699

Ulasan Produk

Tidak ada ulasan