DiodesZetex LED Driver 300mA PWM Dimming 16-Pin 10pcs/bag

Sebelum PPN:
Rp279.900
Spesifikasi
AS ONE Part Number65-7247-52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DiodesZetex 3 Independent PWM Channels Linear LED Driver is a 3-channel linear LED driver with independent PWM dimming and current setting control for each channel. This device is designed for connected, commercial, industrial and RGB LED lighting applications. Automatic entry and exit of standby power mode Fast PWM dimming eliminates e-flicker Over-temperature protection (OTP) with thermal foldback, thermal shutdown and automatic thermal recovery
Feature
Specification
Output current: 300mA Input voltage: 65V Dimming operation: PWM Number of pins: 16 Code number: 222-2772

Ulasan Produk

Tidak ada ulasan