FCT - A MOLEX COMPANY D-sub connector, 9 poles, female, panel mount

Sebelum PPN:
Rp739.900
Spesifikasi
AS ONE Part Number65-7791-22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Back Panel D Connectors, Solder TagsThese waterproof back panel D connectors and jacks are rated IP67 and use O-ring seals to minimize protruding plug connections from the panel.
Feature
Specification
*Number of poles: 9*Male/female: Female*Connection direction: Straight*Mounting type: Panel mount*D connector type: Waterproof D-Sub*Connection method: Solder*Rated current: 5.0A*Housing material: Brass*Length: 40.0mm*Width: 21.0mm*Series: FWD*Operating temperature Min: -25.0°C*Code number: 195-7389

Ulasan Produk

Tidak ada ulasan